Motion
U12P1GC
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Continuous Duty
MI ITEM #11013459
MFR #U12P1GC
List Price$628.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/2 hp, 3600 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3540 rpm Base, Continuous Duty
MI ITEM #11013459
MFR #U12P1GC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.65/each for your price

Overview

Mfr description
U12P1GC UTE, 1/2 HP, 2P, 56C 60, 575 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3540 rpm
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    2
  • Frame Material
    Rolled Steel
  • Weight
    30 lbs
  • Manufacturer Upc Number
    786382129538
  • UPC_NO
    786382129538
  • Model
    FZ84
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought