Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 143T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Horizontal / Foot Mount
MI ITEM #11013461
MFR #U1V2B

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
U1V2B UTI, 1 HP, 4P, 143T 60, 230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Mounting Type
    Horizontal / Foot
  • Motor Poles
    4
  • Manufacturer Upc Number
    786382136888
  • UPC_NO
    786382136888
  • Model
    HC84
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought