Overview
Mfr description
U5V3B UTI, 5 HP, 6P, 215T 60, 230/460 V
Specifications
- Motor Phase3 ph
- Motor Horsepower5 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage230/460 V
- Frame Size215T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1175 rpm
- Mounting TypeHorizontal / Foot
- Motor Poles6
- Shaft Diameter1.3750 in
- Manufacturer Upc Number786382137069
- UPC_NO786382137069
- ModelHD51
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data