Specifications
Dimensions
- Bore Size2.0000 in
- Extended Length28.0000 in
- Height4 in
- Length21 in
- Retracted Length18.0000 in
- Weight15 lbs
- Width4 in
Details
- Country of OriginUkraine
- Cylinder Operating Pressure3500 psi
- Harmonization Code8412.21.0030
- UPC_NO850597006011
Overview
Mfr description
WCT 2X10 2 BORE X 10 STROKE CROSS TUBE