1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
WCT 2x22
2″ bore x 22″ stroke cross tube cylinder
MI ITEM #
11013989
MFR #
WCT 2x22
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
MAGISTER HYDRAULICS WCT 2x22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
WCT 2x22
2″ bore x 22″ stroke cross tube cylinder
MI ITEM #
11013989
MFR #
WCT 2x22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WCT 2X22 2 BORE X 22 STROKE CROSS TUBE
Specifications
Height
4 in
Length
33 in
Width
4 in
Weight
24 lbs
Country of Origin
Ukraine
Harmonization Code
8412.21.0030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data