Motion
WCT 2.5x24
Hydraulic Cylinder 3500PSI
MI ITEM #11014005
MFR #WCT 2.5x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014005
MFR #WCT 2.5x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCT 2.5X24 2.5 BORE X 24 STROKE CROSS

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    2.5000 in
  • Retracted Length
    32.0000 in
  • Extended Length
    56.0000 in
  • Height
    5 in
  • Length
    35 in
  • Width
    5 in
  • Weight
    34 lbs
  • UPC_NO
    850597006110
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text