Motion
WCT 3.5x28
3.5″ bore x 28″ stroke cross tube cylinder
MI ITEM #11014042
MFR #WCT 3.5x28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5″ bore x 28″ stroke cross tube cylinder
MI ITEM #11014042
MFR #WCT 3.5x28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCT 3.5X28 3.5 BORE X 28 STROKE CROSS

Specifications

  • Height
    6 in
  • Length
    42 in
  • Width
    6 in
  • Weight
    55 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought