Motion
WCT 4x24
Hydraulic Cylinder 3500PSI
MI ITEM #11014055
MFR #WCT 4x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014055
MFR #WCT 4x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCT 4X24 4 BORE X 24 STROKE CROSS TUBE

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    4.0000 in
  • Retracted Length
    34.0000 in
  • Extended Length
    58.0000 in
  • Height
    6 in
  • Length
    38 in
  • Width
    6 in
  • Weight
    73 lbs
  • UPC_NO
    850597006325
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text