Motion
WCT 4x36
Hydraulic Cylinder 3500PSI
Mi Item #11014059
MFR #WCT 4x36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
Mi Item #11014059
MFR #WCT 4x36

Mfr description
WCT 4X36 4 BORE X 36 STROKE CROSS TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4.0000 in
  • Extended Length
    82.0000 in
  • Height
    6 in
  • Length
    50 in
  • Retracted Length
    46.0000 in
  • Weight
    97 lbs
  • Width
    6 in

Details

  • Country of Origin
    Ukraine
  • Cylinder Operating Pressure
    3500 psi
  • Harmonization Code
    8412.21.0030
  • UPC_NO
    850597006349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)