Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4″ bore x 40″ stroke cross tube cylinder
MI ITEM #11014060
MFR #WCT 4x40

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WCT 4X40 4 BORE X 40 STROKE CROSS TUBE

Specifications

  • Height
    7 in
  • Length
    55 in
  • Width
    7 in
  • Weight
    103 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text