Motion
WCT 6x30
Hydraulic Cylinder 3500PSI
MI ITEM #11014072
MFR #WCT 6x30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014072
MFR #WCT 6x30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCT 6X30 6 BORE X 30 STROKE CROSS TUBE

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    6.0000 in
  • Retracted Length
    41.0000 in
  • Extended Length
    71.0000 in
  • Height
    16 in
  • Length
    54 in
  • Width
    32 in
  • Weight
    250 lbs
  • UPC_NO
    854763008441
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text