Motion
WCL 2.5x20
2.5″ bore x 20″ stroke clevis cylinder
MI ITEM #11014096
MFR #WCL 2.5x20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5″ bore x 20″ stroke clevis cylinder
MI ITEM #11014096
MFR #WCL 2.5x20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCL 2.5X20 2.5 BORE X 20 STROKE CLEVIS

Specifications

  • Height
    5 in
  • Length
    34 in
  • Width
    5 in
  • Weight
    31 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought