Motion
WCL 3x4
Hydraulic Cylinder 3500PSI
MI ITEM #11014099
MFR #WCL 3x4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014099
MFR #WCL 3x4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCL 3X4 3 BORE X 4 STROKE CLEVIS CYLIN

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    3.0000 in
  • Retracted Length
    14.2500 in
  • Extended Length
    18.2500 in
  • Height
    5 in
  • Length
    18 in
  • Width
    5 in
  • Weight
    24 lbs
  • UPC_NO
    857743006185
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text