Motion
WCL 3x36
Hydraulic Cylinder 3500PSI
MI ITEM #11014110
MFR #WCL 3x36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014110
MFR #WCL 3x36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3.0000 in
  • Extended Length
    82.2500 in
  • Height
    5 in
  • Length
    49 in
  • Retracted Length
    46.2500 in
  • Weight
    55 lbs
  • Width
    5 in

Details

  • Country of Origin
    Ukraine
  • Cylinder Operating Pressure
    3500 psi
  • Harmonization Code
    8412.21.0030
  • UPC_NO
    850597006905

Overview

Mfr description
WCL 3X36 3 BORE X 36 STROKE CLEVIS CYL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought