Motion
WCL 3.5x14
Hydraulic Cylinder 3500PSI
MI ITEM #11014117
MFR #WCL 3.5x14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014117
MFR #WCL 3.5x14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCL 3.5X14 3.5 BORE X 14 STROKE CLEVIS

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    3.5000 in
  • Retracted Length
    24.2500 in
  • Extended Length
    38.2500 in
  • Height
    6 in
  • Length
    28 in
  • Width
    6 in
  • Weight
    41 lbs
  • UPC_NO
    850597006783
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought