Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5″ bore x 24″ stroke clevis cylinder
MI ITEM #11014121
MFR #WCL 3.5x24

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WCL 3.5X24 3.5 BORE X 24 STROKE CLEVIS

Specifications

  • Height
    6 in
  • Length
    38 in
  • Width
    6 in
  • Weight
    50 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text