Specifications
Dimensions
- Bore Size4.0000 in
- Extended Length58.2500 in
- Height6 in
- Length38 in
- Retracted Length34.2500 in
- Weight73 lbs
- Width6 in
Details
- Country of OriginUkraine
- Cylinder Operating Pressure3500 psi
- Harmonization Code8412.21.0030
- UPC_NO850597006691
Overview
Mfr description
WCL 4X24 4 BORE X 24 STROKE CLEVIS CYL