1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
WPE 2x12
2″ bore x 12″ stroke pin eye cylinder
Mi Item #
11014139
MFR #
WPE 2x12
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
MAGISTER HYDRAULICS WPE 2x12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
WPE 2x12
2″ bore x 12″ stroke pin eye cylinder
Mi Item #
11014139
MFR #
WPE 2x12
Mfr description
WPE 2X12 2 BORE X 12 STROKE PIN EYE CY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
4 in
Length
23 in
Weight
16 lbs
Width
4 in
Details
Country of Origin
Ukraine
Harmonization Code
8412.21.0030
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items