Motion
WTG 1.5x6
1.5″ bore x 6″ stroke tang cylinder double-act.
MI ITEM #11014176
MFR #WTG 1.5x6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5″ bore x 6″ stroke tang cylinder double-act.
MI ITEM #11014176
MFR #WTG 1.5x6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WTG 1.5X6 1.5 BORE X 6 STROKE TANG CY

Specifications

  • Height
    4 in
  • Length
    20 in
  • Width
    4 in
  • Weight
    9 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought