Motion
WTG 1.5x16
Hydraulic Cylinder 3500PSI
MI ITEM #11014181
MFR #WTG 1.5x16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014181
MFR #WTG 1.5x16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WTG 1.5X16 1.5 BORE X 16 STROKE TANG C

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    1.5000 in
  • Retracted Length
    25.0000 in
  • Extended Length
    41.0000 in
  • Height
    4 in
  • Length
    30 in
  • Width
    4 in
  • Weight
    14 lbs
  • UPC_NO
    850016509079
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text