Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.5″ bore x 26″ stroke tang cylinder double-act
MI ITEM #11014209
MFR #WTG 2.5x26

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
WTG 2.5X26 2.5 BORE X 26 STROKE TANG C

Specifications

  • Height
    5 in
  • Length
    40 in
  • Width
    5 in
  • Weight
    37 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text