Motion
WSE 2x20
2″ bore x 20″ stroke swivel eye cylinder double-act
MI ITEM #11014219
MFR #WSE 2x20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2″ bore x 20″ stroke swivel eye cylinder double-act
MI ITEM #11014219
MFR #WSE 2x20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5 in
  • Length
    36 in
  • Weight
    25 lbs
  • Width
    5 in

Details

  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Overview

Mfr description
WSE 2X20 2 BORE X 20 STROKE SWIVEL EYE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought