Motion
WSE 2.5x12
Hydraulic Cylinder 3500PSI
MI ITEM #11014224
MFR #WSE 2.5x12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 3500PSI
MI ITEM #11014224
MFR #WSE 2.5x12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WSE 2.5X12 2.5 BORE X 12 STROKE SWIVEL

Specifications

  • Cylinder Operating Pressure
    3500 psi
  • Bore Size
    2.5000 in
  • Retracted Length
    22.0000 in
  • Extended Length
    34.0000 in
  • Height
    5 in
  • Length
    28 in
  • Width
    5 in
  • Weight
    25 lbs
  • UPC_NO
    854335007865
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought