Motion
TRC 2x8 ASAE
Hydraulic Cylinder 2500PSI
MI ITEM #11014233
MFR #TRC 2x8 ASAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
MI ITEM #11014233
MFR #TRC 2x8 ASAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRC 2X8 ASAE 2 BORE X 8 ASAE STROKE TI

Specifications

  • Bore Size
    2.0000 in
  • Retracted Length
    20.2500 in
  • Extended Length
    28.2500 in
  • Height
    5 in
  • Length
    24 in
  • Width
    5 in
  • Weight
    19 lbs
  • UPC_NO
    854335007612
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text