Motion
TRC 2x12
Hydraulic Cylinder 2500PSI
Mi Item #11014235
MFR #TRC 2x12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
Mi Item #11014235
MFR #TRC 2x12

Mfr description
TRC 2X12 2 BORE X 12 STROKE TIE ROD CY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.0000 in
  • Extended Length
    34.2500 in
  • Height
    5 in
  • Length
    27 in
  • Retracted Length
    22.2500 in
  • Weight
    21 lbs
  • Width
    5 in

Details

  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030
  • UPC_NO
    854335007445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)