1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
TRC 2x18
2″ bore x 18″ stroke tie rod cylinder
Mi Item #
11014238
MFR #
TRC 2x18
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
MAGISTER HYDRAULICS TRC 2x18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
TRC 2x18
2″ bore x 18″ stroke tie rod cylinder
Mi Item #
11014238
MFR #
TRC 2x18
Mfr description
TRC 2X18 2 BORE X 18 STROKE TIE ROD CY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
5 in
Length
33 in
Weight
25 lbs
Width
5 in
Details
Country of Origin
Ukraine
Harmonization Code
8412.21.0030
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items