Motion
TRC 2.5x8 ASAE

MAGISTER HYDRAULICS
TRC 2.5x8 ASAE

Hydraulic Cylinder 2500PSI
MI ITEM #11014243
MFR #TRC 2.5x8 ASAE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGISTER HYDRAULICS
TRC 2.5x8 ASAE

Hydraulic Cylinder 2500PSI
MI ITEM #11014243
MFR #TRC 2.5x8 ASAE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRC 2.5X8 ASAE 2.5 BORE X 8 ASAE STROK

Specifications

  • Bore Size
    2.5000 in
  • Retracted Length
    20.2500 in
  • Extended Length
    28.2500 in
  • Height
    5 in
  • Length
    24 in
  • Width
    5 in
  • Weight
    22 lbs
  • UPC_NO
    854335007605
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text