Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3″ bore x 4″ stroke tie rod cylinder
MI ITEM #11014251
MFR #TRC 3x4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TRC 3X4 3 BORE X 4 STROKE TIE ROD CYL

Specifications

  • Height
    5 in
  • Length
    21 in
  • Width
    5 in
  • Weight
    24 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text