1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
WBC 2x8
2″ bore x 8″ stroke ag clevis cylinder
MI ITEM #
11014262
MFR #
WBC 2x8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Cylinders
Tie Rod Cylinders
MAGISTER HYDRAULICS WBC 2x8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
WBC 2x8
2″ bore x 8″ stroke ag clevis cylinder
MI ITEM #
11014262
MFR #
WBC 2x8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WBC 2X8 2 BORE X 8 STROKE AG CLEVIS CY
Specifications
Height
4 in
Length
22 in
Width
4 in
Weight
15 lbs
Country of Origin
Ukraine
Harmonization Code
8412.21.0030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data