Motion
WBC 2x12
Hydraulic Cylinder 2500PSI
MI ITEM #11014265
MFR #WBC 2x12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
MI ITEM #11014265
MFR #WBC 2x12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WBC 2X12 2 BORE X 12 STROKE AG CLEVIS

Specifications

  • Bore Size
    2.0000 in
  • Retracted Length
    22.2500 in
  • Extended Length
    34.2500 in
  • Height
    4 in
  • Length
    26 in
  • Width
    4 in
  • Weight
    17 lbs
  • UPC_NO
    850016509284
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text