Motion
WBC 2x24
2″ bore x 24″ stroke ag clevis cylinder
MI ITEM #11014270
MFR #WBC 2x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2″ bore x 24″ stroke ag clevis cylinder
MI ITEM #11014270
MFR #WBC 2x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WBC 2X24 2 BORE X 24 STROKE AG CLEVIS

Specifications

  • Height
    4 in
  • Length
    39 in
  • Width
    4 in
  • Weight
    25 lbs
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought