Motion
WBC 2.5x8
Hydraulic Cylinder 2500PSI
MI ITEM #11014271
MFR #WBC 2.5x8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
MI ITEM #11014271
MFR #WBC 2.5x8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.5000 in
  • Extended Length
    26.2500 in
  • Height
    5 in
  • Length
    22 in
  • Retracted Length
    18.2500 in
  • Weight
    18 lbs
  • Width
    5 in

Details

  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030
  • UPC_NO
    850016509345

Overview

Mfr description
WBC 2.5X8 2.5 BORE X 8 STROKE AG CLEVI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought