Specifications
Dimensions
- Bore Size2.5000 in
- Extended Length28.2500 in
- Height5 in
- Length24 in
- Retracted Length20.2500 in
- Weight18 lbs
- Width5 in
Details
- Country of OriginUkraine
- Harmonization Code8412.21.0030
- UPC_NO850016509352
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)