Overview
Mfr description
WBC 2.5X14 2.5 BORE X 14 STROKE AG CLE
Specifications
- Bore Size2.5000 in
- Retracted Length24.2500 in
- Extended Length38.2500 in
- Height5 in
- Length28 in
- Width5 in
- Weight22 lbs
- UPC_NO850016509383
- Country of OriginUkraine
- Harmonization Code8412.21.0030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data