Motion
WBC 3x24
Hydraulic Cylinder 2500PSI
MI ITEM #11014288
MFR #WBC 3x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
MI ITEM #11014288
MFR #WBC 3x24

Mfr description
WBC 3X24 3 BORE X 24 STROKE AG CLEVIS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    3.0000 in
  • Extended Length
    58.2500 in
  • Height
    5 in
  • Length
    38 in
  • Retracted Length
    34.2500 in
  • Weight
    37 lbs
  • Width
    5 in

Details

  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030
  • UPC_NO
    850016509512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)