Motion
WBC 3.5x24
Hydraulic Cylinder 2500PSI
MI ITEM #11014297
MFR #WBC 3.5x24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder 2500PSI
MI ITEM #11014297
MFR #WBC 3.5x24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WBC 3.5X24 3.5 BORE X 24 STROKE AG CLE

Specifications

  • Bore Size
    3.5000 in
  • Retracted Length
    34.2500 in
  • Extended Length
    58.2500 in
  • Height
    6 in
  • Length
    42 in
  • Width
    6 in
  • Weight
    46 lbs
  • UPC_NO
    850016509604
  • Country of Origin
    Ukraine
  • Harmonization Code
    8412.21.0030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text