1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hydraulics
Hydraulic PTOs and Power Units
MAGISTER HYDRAULICS HPU-SR-12VDC-SA-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
HPU-SR-12VDC-SA-08
Hydraulic Power Unit Single Acting 8 qts
MI ITEM #
11014309
MFR #
HPU-SR-12VDC-SA-08
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HPU-SR-12VDC-SA-08 HYDRAULIC POWER UNIT
Specifications
Harmonization Code
8412.29.8075
Length
30 in
Width
12 in
Height
12 in
Weight
32 lbs
Country of Origin
Turkey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data