1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
HCV-LSH 1x21
Hydraulic log splitter high speed control valve
MI ITEM #
11014324
MFR #
HCV-LSH 1x21
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MAGISTER HYDRAULICS HCV-LSH 1x21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
HCV-LSH 1x21
Hydraulic log splitter high speed control valve
MI ITEM #
11014324
MFR #
HCV-LSH 1x21
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HCV-LSH 1X21 HYDRAULIC LOG SPLITTER HIGH
Specifications
Country of Origin
Bulgaria
Height
6 in
Length
9 in
Width
7 in
Weight
10 lbs
Harmonization Code
8481.10.0091
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought