1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
HCV 2x11
Hydraulic control valve 2 spools and 11 GPM
Mi Item #
11014325
MFR #
HCV 2x11
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MAGISTER HYDRAULICS HCV 2x11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
HCV 2x11
Hydraulic control valve 2 spools and 11 GPM
Mi Item #
11014325
MFR #
HCV 2x11
Mfr description
HCV 2X11 HYDRAULIC CONTROL VALVE 2 SPOOL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
5 in
Length
8 in
Weight
9 lbs
Width
6 in
Details
Country of Origin
Bulgaria
Harmonization Code
8481.10.0092
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items