1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGISTER HYDRAULICS
HCV 3x13
Hydraulic control valve 3 spools and 13 GPM
MI ITEM #
11014328
MFR #
HCV 3x13
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
MAGISTER HYDRAULICS HCV 3x13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGISTER HYDRAULICS
HCV 3x13
Hydraulic control valve 3 spools and 13 GPM
MI ITEM #
11014328
MFR #
HCV 3x13
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HCV 3X13 HYDRAULIC CONTROL VALVE 3 SPOOL
Specifications
Country of Origin
Bulgaria
Height
5 in
Length
9 in
Width
8 in
Weight
13 lbs
Harmonization Code
8481.10.0095
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data