Motion
HCV-S 4x13
Hydraulic control valve 4 spools and 13 GPM
MI ITEM #11014340
MFR #HCV-S 4x13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic control valve 4 spools and 13 GPM
MI ITEM #11014340
MFR #HCV-S 4x13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Length
    12 in
  • Weight
    22 lbs
  • Width
    9 in

Details

  • Country of Origin
    Bulgaria
  • Harmonization Code
    8481.10.0108

Overview

Mfr description
HCV-S 4X13 HYDRAULIC CONTROL VALVE 4 SPO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought