Motion
RRS45A-4
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 38.10 mm High, 25.80 mm Wide
Mi Item #11014361
MFR #RRS45A-4
Price$356.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: Redi-Rail, Low Profile, 38.10 mm High, 25.80 mm Wide
Mi Item #11014361
MFR #RRS45A-4

Mfr description
RRS45-A-4 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.86/each

Specifications

Dimensions

  • Nominal Rail Size
    Size 45
  • Overall Height
    38.10 mm
  • Overall Width
    25.80 mm

Details

  • Bearing Material
    Carbon Steel
  • Block Type
    Low Profile
  • Extended Features
    Sealed, Adjustable Preloaded Rollers
  • Measurement Standard
    Metric
  • Preload
    Adjustable
  • Series
    Redi-Rail
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)