Overview
Mfr description
Y9279S FLEXTECH NYLON GRAY PACKING
- GRAY PU PALM
Specifications
- Glove SizeS or Size 7
- SizeS
- MaterialPoly
- Material TypeGeneral Purpose Gloves
- Protection TypePalm Coated
- ApplicationConstruction,Assembly
- ColorGrey
- Length
- Manufacturer Catalog NumberY9279S
- Harmonization Code6116105520
- DescriptionGRAY POLY ECONOMY GLOVE, S
- Product LinePalm Coated
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF (60ºC).,Rinse in cold water.,Tumble dry low for 15-20 minutes, not exceeding 120ºF (50ºC).,For heavily soiled gloves pre-treat with a stain remover.,Do not use bleach or dry cleaning solution.
- UPC_NO43551065098
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data