Motion
W5153P-C1D2-K22

INGERSOLL-RAND
W5153P-C1D2-K22

Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #11017523
MFR #W5153P-C1D2-K22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
W5153P-C1D2-K22

Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
Mi Item #11017523
MFR #W5153P-C1D2-K22

Mfr description
W5153P-C1D2-K22 1/2IN 20V CORDLESS
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery). The all-metal drive train and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool.
  • CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool and increases safety-release trigger, drive stops spinning.
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5153P-C1D2 is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blows per Minute
    3300
  • Drive Size
    1/2 in
  • Overall Length
    7.2 in
  • Torque
    400 ft-lbs

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Case Included
    Yes
  • Certification
    C1d2- Class 1, Division 2 Groups A-d, T4, Csa Certified Standard C22.2 No 213, Ul Listed 12.12.01-2017
  • Charger Included
    Yes
  • CSA Certified
    Yes
  • Handle Style
    Pistol Grip
  • Includes
    W5153P-C1D2 1/2" Cordless Impact Wrench, (2) BL2022 5.0Ah Batteries, BC1121 Charger, Bag
  • Max Rpm
    2100 rpm
  • Maximum Torque
    550 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • UPC_NO
    663024013946
  • Variable Speed
    Variable Speed
  • Voltage
    20 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)