Motion
W5133
Mid-torque 3/8" Drive Cordless Impact Wrench, 550 ft-lbs Nut-busting Torque, Standard Anvil
Mi Item #11018695
MFR #W5133
Price$551.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mid-torque 3/8" Drive Cordless Impact Wrench, 550 ft-lbs Nut-busting Torque, Standard Anvil
Mi Item #11018695
MFR #W5133

Mfr description
W5133 3/8IN 20V CORDLESS IMPACT
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery). The all-metal drivetrain and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool and increases safety-release trigger.
  • CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool.
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5133 is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.71/each

Specifications

Dimensions

  • Blows per Minute
    3300
  • Drive Size
    3/8 in
  • Overall Length
    7 in

Details

  • Batteries Included
    No
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium Ion
  • Battery Voltage
    20 V
  • Case Included
    No
  • Certification
    Ul Listed, Csa Certified
  • Charger Included
    No
  • CSA Certified
    Yes
  • Handle Style
    Pistol Grip
  • Includes
    batteries and charger sold separately or with other kits., Bare tool only
  • Max Rpm
    2100 rpm
  • Maximum Torque
    550 ft-lbs
  • Number Of Batteries Required
    1
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • UPC_NO
    663023153971
  • Voltage
    20 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)