Motion
91384
60 Grit, Ceramic Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #11018975
MFR #91384
List Price$8.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Grit, Ceramic Alumina Material, 610 mm Belt Length, 13 mm Belt Width
MI ITEM #11018975
MFR #91384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.49/each for your price

Overview

Mfr description
91384 CERMAIC SANDING BELT 60 GRIT

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    60
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Product Types
    Scalloped Edge Belt
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text