Motion
1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE

Bevco Ergonomic
1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE

Maple Plywood Mid Height Swivel II Chair; Black Tubular Steel Base w/Welded Footring- 5 legs
Mi Item #11025015
MFR #1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE
Price$500.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE

Maple Plywood Mid Height Swivel II Chair; Black Tubular Steel Base w/Welded Footring- 5 legs
Mi Item #11025015
MFR #1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE

Mfr description
1502/5 MAPLE PLYWOOD CHAIR SWIVEL II 5LE
  • BEVCO's Plywood Series offers ergonomic durability, performance, and styling that stands the test of time. The metal base and parts paired with a maple plywood back and seat have been a highly regarded choice for generations. The classic design of this plywood chair showcases the craftsmanship of 3/8" formed 5-ply maple plywood backs and 3/8" 7-ply maple plywood seats. The wood is double-sanded and double-lacquer dipped giving this chair a durable finish. The contoured waterfall seat aids in providing lower body circulation. Equipped with our Swivel II Mechanism: Forged steel and rivet construction for maximum safety. Including nylon swivel bearing and 5" height adjustment for quick and easy height changes. The threaded stem easily adjusts the seat height from 22" - 27". The sturdy design of the 22" diameter square 5-legged black tubular steel base ensures years of enjoyment. Model comes standard with plastic glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.96/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    43 in
  • Maximum Seat Height
    27 in
  • Minimum Seat Height
    22 in
  • Seat Depth
    13.875 in
  • Seat Width
    15.5 in
  • Weight
    23 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    Small
  • Color
    Maple
  • Lumbar Padding
    No Lumbar Support
  • Material
    Plywood
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)