Motion
3500-P VERSA BLK PUR STOOL BLK NYLON BAS

Bevco Ergonomic
3500-P VERSA BLK PUR STOOL BLK NYLON BAS

Versa Tall Height Polyurethane Backless Stool; Black Nylon Base
Mi Item #11025027
MFR #3500-P VERSA BLK PUR STOOL BLK NYLON BAS
Price$288.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3500-P VERSA BLK PUR STOOL BLK NYLON BAS

Versa Tall Height Polyurethane Backless Stool; Black Nylon Base
Mi Item #11025027
MFR #3500-P VERSA BLK PUR STOOL BLK NYLON BAS

Mfr description
3500-P VERSA BLK PUR STOOL BLK NYLON BAS
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory. The 14" diameter, 2" thick black polyurethane seat is antibacterial, impervious to water, oil, and most chemicals. The non-slip surface is puncture resistant and easy to clean. The pneumatic height adjustment allows for stress-free seat height changes from 22" - 32". The stool features a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.60/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    32 in
  • Maximum Seat Height
    32 in
  • Minimum Seat Height
    22 in
  • Seat Depth
    14 in
  • Seat Width
    14 in
  • Weight
    19 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)