Motion
3600-P VERSA BLK PUR STOOL BLK TUBULAR S

Bevco Ergonomic
3600-P VERSA BLK PUR STOOL BLK TUBULAR S

Versa Tall Height Polyurethane Backless Stool; Black Tubular Steel Base w/Welded Footring
Mi Item #11025029
MFR #3600-P VERSA BLK PUR STOOL BLK TUBULAR S
Price$464.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3600-P VERSA BLK PUR STOOL BLK TUBULAR S

Versa Tall Height Polyurethane Backless Stool; Black Tubular Steel Base w/Welded Footring
Mi Item #11025029
MFR #3600-P VERSA BLK PUR STOOL BLK TUBULAR S

Mfr description
3600-P VERSA BLK PUR STOOL BLK TUBULAR S
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory. The 14" diameter, 2" thick black polyurethane seat is antibacterial, impervious to water, oil, and most chemicals. The non-slip surface is puncture resistant and easy to clean. The pneumatic height adjustment allows for stress-free seat height changes from 23" - 28". The stool features a sturdy 22" diameter tubular steel base with welded footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.95/each

Specifications

Dimensions

  • Depth
    22 in
  • Height
    28 in
  • Maximum Seat Height
    28 in
  • Minimum Seat Height
    23 in
  • Seat Depth
    14 in
  • Seat Width
    14 in
  • Weight
    22 lb
  • Width
    22 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)