Motion
3000-F VERSA FABRIC STOOL BLK NYLON BASE

Bevco Ergonomic
3000-F VERSA FABRIC STOOL BLK NYLON BASE

Versa Desk Height Black Fabric Backless Stool; Black Nylon Base
Mi Item #11025030
MFR #3000-F VERSA FABRIC STOOL BLK NYLON BASE
Price$327.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3000-F VERSA FABRIC STOOL BLK NYLON BASE

Versa Desk Height Black Fabric Backless Stool; Black Nylon Base
Mi Item #11025030
MFR #3000-F VERSA FABRIC STOOL BLK NYLON BASE

Mfr description
3000-F VERSA FABRIC STOOL BLK NYLON BASE
  • BEVCO's sturdy construction and modern design of the Versa backless stool is ideal for a wide range of applications, including general office, medical, laboratory and factory. 16” diameter fabric seat complies with CAL 117. The pneumatic height adjustment allows for stress-free seat height changes from 16" - 21". The stool features a sturdy 25" diameter black nylon base. Model comes standard with mushroom glides. Optional casters can be ordered separately.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.19/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    21 in
  • Maximum Seat Height
    21 in
  • Minimum Seat Height
    16 in
  • Seat Depth
    16 in
  • Seat Width
    16 in
  • Weight
    18 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Fabric
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)